Apply to be a TradeMaster!
Main product image of Purist Wall Mount Bathroom Faucet w/ Lever Handles, 1.2 GPM (Vibrant Brushed Moderne Brass), K-T14413-4-2MB
Magnifying glass
Hover image to zoom

Purist Wall Mount Bathroom Faucet w/ Lever Handles, 1.2 GPM (Vibrant Brushed Moderne Brass), K-T14413-4-2MB

Brand:
Kohler
SKU:
K-T14413-4-2MB
Rating:
(0)
Q&A:
(0)
Purist Wall Mount Bathroom Faucet w/ Lever Handles, 1.2 GPM (Vibrant Brushed Moderne Brass), K-T14413-4-2MB
Magnifying glass
Hover image to zoom
$790.91 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–
Purist Wall Mount bathroom sink faucet trim w/ Lever handles, 1.2 gpm
  • Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 35-degree angled spout and lever handles for easy operation. The convenient Wall Mount design provides a clutter-free countertop in your bath or powder room. When paired w/ a two-handle ceramic disc valve, this trim offers optimal performance.
  • Dual-control Wall Mounted
  • Lever handles
  • Stationary spout
  • Less drain
  • 6-1/4" (159 mm) 35° spout from wall to center of drain
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Valve sold separately

Specs

–
Valve Type:

Ceramic Disc

Approvals:

ADA / ICC A117.1

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

Finish Family:

Brushed Gold / Brass

Number of Handles:

2

Installation Type:

Wall Mount

Application:

Residential

ADA:

Yes

Finish:

Vibrant Brushed Moderne Brass

Warranty:

Limited Lifetime

Type:

Manual

Number of Holes:

3

Material:

Brass

Handle Style:

Lever

Series:

Purist

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy