Apply to be a TradeMaster!
Main product image of Purist Wall Mount Bathroom Faucet w/ Lever Handles, 1.2 GPM (Vibrant Brushed Nickel), K-T14413-4-BN
Magnifying glass
Hover image to zoom

Purist Wall Mount Bathroom Faucet w/ Lever Handles, 1.2 GPM (Vibrant Brushed Nickel), K-T14413-4-BN

Brand:
Kohler
SKU:
K-T14413-4-BN
Rating:
(0)
Q&A:
(0)
Purist Wall Mount Bathroom Faucet w/ Lever Handles, 1.2 GPM (Vibrant Brushed Nickel), K-T14413-4-BN
Magnifying glass
Hover image to zoom
$736.35 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Installation Type
Wall Mount

Description

–
Purist Wall Mount bathroom sink faucet trim w/ Lever handles, 1.2 gpm
  • Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 35-degree angled spout and lever handles for easy operation. The convenient Wall Mount design provides a clutter-free countertop in your bath or powder room. When paired w/ a two-handle ceramic disc valve, this trim offers optimal performance.
  • Dual-control Wall Mounted
  • Lever handles
  • Stationary spout
  • Less drain
  • 6-1/4" (159 mm) 35° spout from wall to center of drain
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Valve sold separately

Specs

–
Finish Family:

Brushed Nickel

Approvals:

WaterSense

CSA

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

CEC

Warranty:

Limited Lifetime

ADA:

Yes

Series:

Purist

Application:

Residential

Handle Style:

Lever

Type:

Manual

Finish:

Vibrant Brushed Nickel

Material:

Brass

Connection Size:

5/8"

Installation Type:

Wall Mount

Flow Rate (GPM):

1.2

Drain Type:

No Drain

Number of Holes:

3

Valve Type:

Ceramic Disc

Number of Handles:

2

Product Type:

Bathroom Faucet

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy