| Number of Handles: | 2 |
|---|---|
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Series: | Purist |
| Approvals: | WaterSense ADA / ICC A117.1 Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC |
| Finish: | Vibrant French Gold |
| Type: | Manual |
| Installation Type: | Wall Mount |
| Material: | Brass |
| Handle Style: | Cross |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Drain Type: | No Drain |
| Finish Family: | Brushed Gold / Brass |
| Number of Holes: | 3 |
| Flow Rate (GPM): | 1.2 |