Apply to be a TradeMaster!
Main product image of Purist Wall Mount Bathroom Faucet w/ Cross Handles, 1.2 GPM (Vibrant Brushed Nickel), K-T14414-3-BN
Magnifying glass
Hover image to zoom

Purist Wall Mount Bathroom Faucet w/ Cross Handles, 1.2 GPM (Vibrant Brushed Nickel), K-T14414-3-BN

Brand:
Kohler
SKU:
K-T14414-3-BN
Rating:
(0)
Q&A:
(0)
Purist Wall Mount Bathroom Faucet w/ Cross Handles, 1.2 GPM (Vibrant Brushed Nickel), K-T14414-3-BN
Magnifying glass
Hover image to zoom
$818.43 each
In Stock
In Stock
Get 2 Wed, Nov 18

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Cross
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Purist Wall Mount bathroom sink faucet trim w/ Cross handles, 1.2 gpm
  • Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 90-degree angled spout and cross handles for easy operation. The convenient Wall Mount design provides a clutter-free countertop in your bath or powder room. When paired w/ two-handle ceramic disc valves, this trim offers optimal performance.
  • Dual-control Wall Mounted
  • Cross handles
  • Stationary spout
  • Less drain
  • 9" (229 mm) 90° spout from wall to center of drain
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Valve sold separately

Specs

–
ADA:

Yes

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CEC

WaterSense

Product Type:

Bathroom Faucet

Installation Type:

Wall Mount

Drain Type:

No Drain

Flow Rate (GPM):

1.2

Type:

Manual

Handle Style:

Cross

Number of Holes:

3

Finish Family:

Brushed Nickel

Application:

Residential

Number of Handles:

2

Connection Size:

5/8"

Material:

Brass

Series:

Purist

Finish:

Vibrant Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy