| Series: | Purist |
|---|---|
| ADA: | Yes |
| Finish: | Vibrant French Gold |
| Finish Family: | Brushed Gold / Brass |
| Type: | Manual |
| Approvals: | NSF/ANSI 61 WaterSense CEC Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Connection Size: | 5/8" |
| Number of Handles: | 2 |
| Valve Type: | Ceramic Disc |
| Material: | Brass |
| Application: | Residential |
| Number of Holes: | 3 |
| Drain Type: | No Drain |
| Product Type: | Bathroom Faucet |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Wall Mount |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |