| Product Type: | Bathroom Faucet |
|---|---|
| Finish Family: | Graphite / Gunmetal |
| Number of Holes: | 3 |
| ADA: | Yes |
| Drain Type: | No Drain |
| Approvals: | NSF/ANSI 61 WaterSense ASME A112.18.1 / CSA B125.1 Lead Free CEC ADA / ICC A117.1 |
| Handle Style: | Lever |
| Material: | Brass |
| Valve Type: | Ceramic Disc |
| Installation Type: | Wall Mount |
| Flow Rate (GPM): | 1.2 |
| Series: | Purist |
| Number of Handles: | 2 |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Finish: | Vibrant Titanium |
| Type: | Manual |