| Product Type: | Spout |
|---|---|
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 WaterSense CEC Lead Free ADA / ICC A117.1 |
| Finish Family: | Brushed Gold / Brass |
| ADA: | Yes |
| Application: | Residential |
| Finish: | Vibrant French Gold |
| Type: | Manual |
| Series: | Components |
| Drain Type: | No Drain |
| Material: | Brass |
| Installation Type: | Wall Mount |