| Finish: | Matte Black |
|---|---|
| Material: | Brass |
| ADA: | Yes |
| Flow Rate (GPM): | 1.2 |
| Drain Type: | No Drain |
| Approvals: | CSA B651 Lead Free WaterSense CEC NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Series: | Components |
| Installation Type: | Wall Mount |
| Application: | Residential |
| Product Type: | Spout |
| Finish Family: | Matte Black |