Shop Resideo Sale
Main product image of Riff Wall Mount Bathroom Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-T26432-4-2MB
Magnifying glass
Hover image to zoom

Riff Wall Mount Bathroom Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-T26432-4-2MB

Brand:
Kohler
SKU:
K-T26432-4-2MB
Rating:
(0)
Q&A:
(0)
Riff Wall Mount Bathroom Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-T26432-4-2MB
Magnifying glass
Hover image to zoom
$411.90 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Brushed Moderne Brass

Description

–
Riff Wall Mount bathroom sink faucet trim, 1.2 gpm
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space w/ a timeless feel. Offering high design paired w/ thoughtful functionality, the Riff collection is a true modern classic.
  • Two Lever handles offer separate control of hot and cold water
  • 7-1/8" (181 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates w/ other products in the Riff collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Approvals:

CEC

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

Material:

Brass

Installation Type:

Wall Mount

Handle Style:

Lever

Application:

Residential

Connection Size:

5/8"

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Finish:

Vibrant Brushed Moderne Brass

Drain Type:

No Drain

Flow Rate (GPM):

1.2

Type:

Manual

Series:

Riff

Number of Handles:

2

Finish Family:

Brushed Gold / Brass

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy