| Material: | Metal (Unspecified) |
|---|---|
| Installation Type: | Wall Mount |
| Approvals: | ASME A112.18.1 / CSA B125.1 CEC WaterSense ADA / ICC A117.1 Lead Free NSF/ANSI 61 |
| Number of Holes: | 3 |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Finish Family: | Brushed Nickel |
| Flow Rate (GPM): | 1.2 |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Finish: | Vibrant Brushed Nickel |
| Series: | Riff |
| ADA: | Yes |
| Drain Type: | No Drain |
| Number of Handles: | 2 |