Shop Resideo Sale
Main product image of Tone Wall Mount Bathroom Faucet, 1.2 GPM (Matte Black w/ Brushed Moderne Brass), K-T26439-4-BMB
Magnifying glass
Hover image to zoom

Tone Wall Mount Bathroom Faucet, 1.2 GPM (Matte Black w/ Brushed Moderne Brass), K-T26439-4-BMB

Brand:
Kohler
SKU:
K-T26439-4-BMB
Rating:
(0)
Q&A:
(0)
Tone Wall Mount Bathroom Faucet, 1.2 GPM (Matte Black w/ Brushed Moderne Brass), K-T26439-4-BMB
Magnifying glass
Hover image to zoom
$407.77 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black/Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Tone Wall Mount bathroom sink faucet trim, 1.2 gpm
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • Two Lever handles offer separate control of hot and cold water
  • 7-11/16" (195 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates w/ other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Warranty:

Limited Lifetime

Material:

Brass

Finish Family:

Two-Tone

Handle Style:

Lever

ADA:

Yes

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Series:

Tone

Drain Type:

No Drain

Flow Rate (GPM):

1.2

Finish:

Matte Black/Brushed Moderne Brass

Installation Type:

Wall Mount

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

CEC

WaterSense

ADA / ICC A117.1

Application:

Residential

Number of Handles:

2

Type:

Manual

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy