Apply to be a TradeMaster!
Main product image of Tone Wall Mount Bathroom Faucet, 1.2 GPM (Polished Chrome), K-T26439-4-CP
Magnifying glass
Hover image to zoom

Tone Wall Mount Bathroom Faucet, 1.2 GPM (Polished Chrome), K-T26439-4-CP

Brand:
Kohler
SKU:
K-T26439-4-CP
Rating:
(0)
Q&A:
(0)
Tone Wall Mount Bathroom Faucet, 1.2 GPM (Polished Chrome), K-T26439-4-CP
Magnifying glass
Hover image to zoom
$281.21 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Tone Wall Mount bathroom sink faucet trim, 1.2 gpm
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • Two Lever handles offer separate control of hot and cold water
  • 7-11/16" (195 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates w/ other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Approvals:

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

WaterSense

CEC

ASME A112.18.1 / CSA B125.1

Number of Handles:

2

Drain Type:

No Drain

Product Type:

Bathroom Faucet

Series:

Tone

Application:

Residential

Warranty:

Limited Lifetime

Handle Style:

Lever

Type:

Manual

Flow Rate (GPM):

1.2

Finish:

Polished Chrome

Number of Holes:

3

Material:

Brass

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Installation Type:

Wall Mount

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy