| Handle Style: | Cross |
|---|---|
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Flow Rate (GPM): | 1.2 |
| Finish: | Vibrant Brushed Moderne Brass |
| Approvals: | Lead Free NSF/ANSI 61 ADA / ICC A117.1 WaterSense CEC ASME A112.18.1 / CSA B125.1 |
| Finish Family: | Brushed Gold / Brass |
| Drain Type: | No Drain |
| Product Type: | Bathroom Faucet |
| Installation Type: | Wall Mount |
| Number of Handles: | 2 |
| Application: | Residential |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Series: | Castia |