Apply to be a TradeMaster!
Main product image of Castia Wall Mount Bathroom Faucet, 1.2 GPM (Vibrant Polished Nickel), K-T35909-3-SN
Magnifying glass
Hover image to zoom

Castia Wall Mount Bathroom Faucet, 1.2 GPM (Vibrant Polished Nickel), K-T35909-3-SN

Brand:
Kohler
SKU:
K-T35909-3-SN
Rating:
(0)
Q&A:
(0)
Castia Wall Mount Bathroom Faucet, 1.2 GPM (Vibrant Polished Nickel), K-T35909-3-SN
Magnifying glass
Hover image to zoom
$703.50 each
In Stock
In Stock
Get 1 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Castia Wall Mount bathroom sink faucet trim, 1.2 gpm
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped handles while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • Two cross handles offer separate control of hot and cold water
  • 7" (178 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates w/ other products in the Castia collection
  • Requires valve (sold separately)

Specs

–
Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Approvals:

WaterSense

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

CEC

Connection Size:

5/8"

Drain Type:

No Drain

Finish Family:

Polished Nickel

Product Type:

Bathroom Faucet

Number of Handles:

2

Handle Style:

Cross

Series:

Castia

Application:

Residential

Finish:

Vibrant Polished Nickel

Installation Type:

Wall Mount

ADA:

Yes

Warranty:

Limited Lifetime

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy