Apply to be a TradeMaster!
Main product image of Korky 3" Universal Tank to Bowl Toilet Gasket Kit
Magnifying glass
Hover image to zoom

Korky 3" Universal Tank to Bowl Toilet Gasket Kit

Brand:
Korky
SKU:
481BP
Rating:
(1)
Q&A:
(0)
Korky 3" Universal Tank to Bowl Toilet Gasket Kit
Magnifying glass
Hover image to zoom
$7.45 each
BOX UP & SAVE 6%
$35.00 box of 5
$7.00 each
In Stock
In Stock
Get 133 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
4-1/4" OD
Product Highlight: Warranty
5 Year Warranty

Description

–
3" Universal Tank to Bowl Toilet Gasket Kit

The Large 3" Tank to Bowl Gasket and Hardware Kit is designed to fit specific toilet models that were made after 2000. The universal sponge rubber design measures: 3" inner diameter, 4-1/4" outer diameter and 1-1/8" thick. The included hardware is stainless steel to ensure a long, corrosion-resistant life. Easy to install, the 481 includes: (1) 480 Sponge Gasket and (1) Set of Hardware.

Product Features
  • Fits specific toilets since - 2000 with large 3 inch drain openings
  • Fits most 3 inch two-piece toilet tanks
  • Fixes leaks between tank and bowl
  • Universal sponge rubber design
  • Made in the USA
  • 5 Year Warranty

Specs

–
Outside Diameter:

4-1/4"

Thickness:

1-1/8"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would never buy this again.

I used this on a Toto 743S which it lists to work on. The kit only comes with three nuts and washers so if you are trying to lock the bolts down to the tank you will need to get more nuts and washers which are not the standard thread. I used different bolts but installed the 3" gasket and I couldn't get it to seal. Pulled tank and ran out to get a Toto close couple gasket. Put it back together with no leaks now.
John the Plumber
Caldwell NJ
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy