Shop Resideo Sale
Main product image of Korky 2" Universal Tank to Bowl Toilet Gasket Kit
Magnifying glass
Hover image to zoom

Korky 2" Universal Tank to Bowl Toilet Gasket Kit

Brand:
Korky
SKU:
464BP
Rating:
(0)
Q&A:
(0)
Korky 2" Universal Tank to Bowl Toilet Gasket Kit
Magnifying glass
Hover image to zoom
$5.62 each
BOX UP & SAVE 6%
$26.40 box of 5
$5.28 each
In Stock
In Stock
Get 194 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
3-1/2" OD
Product Highlight: Warranty
5 Year Warranty

Description

–
Korky 2" Universal Tank to Bowl Toilet Gasket Kit

The 2 inch Tank to Bowl Gasket and Hardware Kit is universal to fit most 2 inch two-piece toilet tanks. The included hardware is stainless steel to ensure a long, corrosion-resistant life. Easy to install, the 464 toilet parts include: (1) 463 Sponge Gasket and (1) Set of Hardware.

Product Features
  • Fits most 2 inch two-piece toilet tanks
  • Fixes leaks between tank and bowl
  • Universal sponge rubber design
  • The universal sponge rubber design measures: 2-1/8 inch inner diameter, 3-1/2 inch outer diameter and 1-1/4 inch thick
  • Made in the USA
  • 5 Year Warranty

Specs

–
Outside Diameter:

3-1/2"

Thickness:

1-1/4"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy