Apply to be a TradeMaster!
Main product image of QuietFILL Platinum Fill Valve & 3" Flapper
Magnifying glass
Hover image to zoom

QuietFILL Platinum Fill Valve & 3" Flapper

Brand:
Korky
SKU:
830MP
Rating:
(5)
Q&A:
(0)
QuietFILL Platinum Fill Valve & 3" Flapper
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Complete with a high performance fill valve designed to fit 99% of toilets and an adjustable, longest lasting 3" flapper, the Korky QuietFILL Platinum Fill Valve and 3" Flapper Kit is designed to fix the two most commonly replaced parts in a toilet. Easy to install, the fill valve is designed to fix no/slow refilling, running, and noisy toilets. Quieter than other fill valves, the QuietFILL Platinum Valve is ideal for toilets since 1994 (1.6 GPF or less). It is fully adjustable to prevent water waste in all toilets. The refill adjuster delivers the right amount of water to the bowl to maintain original performance. This toilet fill valve is easy to install and adjust; no tools are required. It has a universal design and will fit oversized 3" flush valves found in newer 1.6 and 1.28 gpf toilets since the year 2005. The exclusive longest lasting red rubber resists chlorine, bacteria, city water treatment, hard water, and well water. The kit is designed to fit TOTO, American Standard and all other brands. The 830MP includes: (1) 528MP Fill Valve, (1) 3060BP 3" Flapper, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1) Tamper Proof Key and (1) Instructions.

Specifications:
  • Part Type: Fill Valve
  • Height: 7-3/4" to 13-1/2"
  • Adjustable: Yes
  • Hardware Included: Yes
  • Flapper Included: Yes
  • Material: Plastic
  • Fits Brands: Universal
  • Country of Origin: USA
  • Warranty: 5 Year
  • Alternate Part Number: 830MP

Specs

–
Type:

Flush Valve

Flapper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

QuietFILL Fill Valve
SKU: 528-KORKY
Korky

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product.

Like the fact that it is all mechanisms are internal. Had tried a different brand that moves up after flushing. Because of size it would hang up on side of tank when filling. This unit quiet and refills quickly.
none
Kennewick Wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and have bought again and again

Great product and works as specified. Always change flapper and fill valve makes for less headaches later
Joe
Norwood MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

easy installation
Ron
Pelham,NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

The little doodads that hook the little tube to the tall tube didn't work, I used the existing (old) one. I needed a 90 degree fitting due to low overhead clearance, the existing one worked great.
MKS
Sedro Woolley
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and easy

Fits great
Kim
IOHA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy