Apply to be a TradeMaster!
Main product image of 16,000 BTU, R-410A, 21 SEER2 Ductless Dual Zone Heat Pump Package (7+9)
Magnifying glass
Hover image to zoom

16,000 BTU, R-410A, 21 SEER2 Ductless Dual Zone Heat Pump Package (7+9)

Brand:
LG
SKU:
16K-2Z-22S
Rating:
(0)
Q&A:
(0)
16,000 BTU, R-410A, 21 SEER2 Ductless Dual Zone Heat Pump Package (7+9)
Magnifying glass
Hover image to zoom
16K-2Z-22S has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
18,000 BTU, R-32, 22.5 SEER2 Ductless Two Zone Heat Pump Package (7+9)
Brand:
LG
SKU:18K-2Z-22S-1
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Number of Zones
2
Product Highlight: Cooling Capacity (BTU)
16000 BTUs
Product Highlight: Heating Capacity (BTU)
18500 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER2
21

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


This multi-split standard package includes:
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LG Ductless Air Conditioning Systems offer convenient solutions that are cost-effective, quiet, and attractive. These innovative systems are split into two efficient units. The wall-mounted interior unit is slim, lightweight, and aesthetically pleasing. The larger, Flex Multi-Split systems operate two, three or four interior units that are mounted in separate rooms. Each indoor unit comes with its own remote control, allowing the homeowner to set the temperature individually in different rooms. These units are connected to a single exterior unit.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Bundle

Number of Zones:

2

Cooling Capacity (BTU):

16000

Heating Capacity (BTU):

18500

Liquid Line:

1/4"

Suction Line:

3/8"

EER2:

12.5

Application:

Cooling

HSPF2:

8.3

SEER2:

21

Refrigerant Type:

R-410A

Voltage:

208/230V

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Mini UV LED UV Light LED System for Mini-Splits w/ Night Switch
SKU: TUV-MINI-LED-SW
Fresh-Aire UV

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.