
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
What Sets This Unit Apart?
7,000 BTU Cooling, 8,100 BTU Heating Capacity - This Energy Star rated LG unit provides reliable year-round comfort and precision temperature control for spaces up to 300 sq. ft.
Minimal Maintenance - Features auto restart, a self-cleaning indoor coil, and a condensate sensor connection to greatly reduce the need for hands-on maintenance.
Innovative Inverter - The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.
Natural Airflow - Chaos wind technology and 4-way auto swing ensure consistent and natural-feeling air distribution and whisper-quiet operation.
Smart Unit, Smart Choice - Allows in-home climates to be controlled from anywhere using the Smart ThinQ app.
A Breath of Fresh Air - Users enjoy cleaner air thanks to the 3M Micro Protection Filter.
Product Overview
An air conditioner and heat pump designed for high-efficiency and low maintenance, the LG LMN079HVT is a smart choice for homeowners and technicians alike.
Maintenance is a breeze thanks to the self-cleaning indoor coil, auto restart, and condensate sensor connection. The unit also has a built-in inverter that optimizes energy consumption based on usage and substantially improves its service life.
Homeowner satisfaction is a given thanks to a 3M Micro Dust Filter and Chaos Wind feature, providing cleaner, fresher air and more natural airflow patterns. The unit's also equipped with Smart ThinQ app functionality so homeowners can adjust their climate settings from anywhere.
The LG LMN079HVT wall unit comes complete with a wireless handheld remote control (SKU AKB74955602), owner’s manual, and everything you need to install it. Explore our resources for more information about mini splits and check out our selection of LG units here.
This is an indoor unit. The outdoor unit must be purchased separately.
Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives
Note: Capacities vary based on combinations
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info
We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.
Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.
Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).
| Product Type: | Indoor Unit |
|---|---|
| Heating Capacity (BTU): | 8100 |
| Cooling Capacity (BTU): | 7000 |
| Air Circulation (CFM H/M/L): | 254/204/148 |
| Application: | Cooling |
| Sound Level H/M/L (dB(A)+3): | 33/30/26 |
| Voltage: | 208/230V |
| Phase: | 1 |
| Hertz: | 60 |
| Liquid Line: | 1/4" |
| Suction Line: | 3/8" |
| Drain OD: | 27/32" |
| Drain ID: | 5/8" |
| Refrigerant Type: | R-410A |
| Sensor Type: | Thermistor |
| Fan Type: | Cross Flow |
| Mount: | Wall |
| Energy Star Rated: | Yes |