Shop Limited Time Deals
Main product image of 51,500 BTU LG Scroll Compressor, 208/230V
Magnifying glass
Hover image to zoom

51,500 BTU LG Scroll Compressor, 208/230V

Brand:
LG
SKU:
ABA051KAC
Rating:
(0)
Q&A:
(0)
51,500 BTU LG Scroll Compressor, 208/230V
Magnifying glass
Hover image to zoom
ABA051KAC has been discontinued
Discontinued November 21, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
51,000 BTU LG Scroll Compressor, 208/230V, ABG051KACS
Brand:
LG
SKU:ABG051KACS
(0)
Backorder
Backorder
Get it Mon, Jul 27 - Wed, Aug 26
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Capacity (BTU)
51500 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
5 HP
Product Highlight: Refrigerant Type
R-410A

Description

  • Quiet Start-up and Shut-down: Sound is minimized by a check valve in the discharge port of the scroll sets
  • Discharge Temperature Protection (DTS): External thermal sensor protects against excessively high scroll temperatures
  • Internal Pressure Relief (IPR): Relief valve opens at very high internal pressures protecting the unit
  • Internal Motor Overload Protection (OLP): Thermal switch senses high temperature of the compressor motor windings

Specs

Type:

Compressor

Capacity (BTU):

51500

Voltage:

208/230V

Horse Power:

5

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Capacity (BTU)
Voltage
Refrigerant Type