Shop Limited Time Deals
Main product image of 9,000 BTU, R-410A, Art Cool Premier Ultra Efficiency Single Zone Inverter w/ Wi-Fi Module Package
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Art Cool Premier Ultra Efficiency Single Zone Inverter w/ Wi-Fi Module Package

Brand:
LG
SKU:
LA090HYV3
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Art Cool Premier Ultra Efficiency Single Zone Inverter w/ Wi-Fi Module Package
Magnifying glass
Hover image to zoom
LA090HYV3 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
11000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: SEER2
27
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. LG Rebate Center

This package contains:

Features
  • LG ThinQ
  • 10 years Parts & Compressor Warranty
  • Energy Saving
  • Low Noise
  • Stylish Design
  • Dual Inverter Compressor
  • The LA090HYV3 includes a Wi-Fi module, enabling the control of your LG air conditioner with smart enabled devices. Simply plug in the included module in your indoor unit and download the SmartThinQ® app on your smart device to get started.
  • Inverter Technology: LG's ductless heat pump systems are designed with powerful, efficient inverter technology. An electronic expansion valve and a variable speed condenser compressor carefully regulate the refrigerant flow, reducing energy consumption.
  • Gold Fin Protection: To ensure the reliability and longevity of the LAU090HYV3's heat exchanger, LG employs a Gold Fin coating that prevents corrosion and improves durability.
  • LGRED° Heat Technology: Low or negative ambient temperatures won't slow this system down. LGRED° Heat technology boasts 100% heating capacity down to 5°F and continuous heating operation down to -13°F.
  • Base Pan Heater Included: Avoid damage to your outdoor condenser by using the included base an heater. It prevents ice build up when operating in heating mode in very low temperatures.
  • Quiet Design:LG uses some of the most advanced components available to ensure that their ductless heat pump systems are as quiet as possible.
  • Improved Air Quality: The LAN090HYV3 indoor unit uses a dual filtration system to keep your air clean. A washable anti-fungal filter is the first line of defense against dust and bacteria. This filter is backed up by a high air flow 3M Micro Protection Filter.
  • Product Incudes: Defrost control, Dehumidifying mode, Hot start ,Jet cool/Jet heat , Self cleaning indoor coil, Self diagnosis, Sleep mode

Specifications
  • Cooling Capacity: 9000 BTU
  • Heating Capacity: 11000 BTU
  • SEER2: 27
  • EER2: 15.8
  • HSPF2: 13.5
  • Cooling Power Input: 570 Watts
  • Heating Power Input: 710 Watts
  • Low Ambient Heating: Yes
  • Minimum Outdoor Temperature for Heating: -13 F
  • Minimum Outdoor Temperature for Cooling: 14 F
  • Phase: 1
  • Frequency: 60 Hz
  • Recommended Breaker Size: 15 Amps

Specs

Max. Pipe Length (ft.):

65.6'

Product Type:

Bundle

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

11000

Energy Star Rated:

Yes

EER2:

15.8

SEER2:

27

HSPF2:

13.5

Liquid Line:

1/4"

Suction Line:

3/8"

Modes:

Cooling

Heating

Sleep

Fan

Fan Speeds:

6/6/6

Outdoor dB(A):

45

Refrigerant Type:

R-410A

Connection Type:

Flare

Voltage:

208/230V

Number of Zones:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need