Shop Limited Time Deals
Main product image of 12,000 BTU, R-410A, Flex Multi F Ceiling Cassette Air Cond/Heat Pump
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Flex Multi F Ceiling Cassette Air Cond/Heat Pump

Brand:
LG
SKU:
LCN127HV4
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, Flex Multi F Ceiling Cassette Air Cond/Heat Pump
Magnifying glass
Hover image to zoom
LCN127HV4 has been discontinued
Discontinued June 29, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
12,000 BTU, R-32, 21.5 SEER2 Multi F 2 x 2 4-Way Ceiling Cassette High Efficiency Single/Multi Zone Inverter Heat Pump w/out Grille (Indoor Unit)
Brand:
LG
SKU:KNUDB121A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Energy Star Rated
No

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


*** NOTE: Although product is depicted with cassette grill, the grill (PT-UQC) is not included and must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Please see warranty info. below

Four-way ceiling-cassette indoor units specifically for use with Multi F outdoor units. Feature four-way controlled louvers and choice of fan speeds to provide the necessary air distribution. Includes wireless remote controller.

Product Specifications:
  • Inverter variable-speed fan
  • Built-in condensate pump
  • Auto operation and auto restart operation
  • Two-thermistor control
  • Jet Cool operates at high fan speeds for 30 minutes to quickly cool a room
  • Built-in air purifying system
  • Quiet operation
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Heating Capacity (BTU):

13800

Cooling Capacity (BTU):

12000

Type:

Multi-Split

Sensor Element:

Thermistor

Liquid Line:

1/4"

Suction Line:

3/8"

Mount:

Ceiling Recessed

Energy Star Rated:

No

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need