Apply to be a TradeMaster!
Main product image of 33,000 BTU, R-410A, Multi F Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

33,000 BTU, R-410A, Multi F Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LMU363HV
Rating:
(0)
Q&A:
(0)
33,000 BTU, R-410A, Multi F Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LMU363HV has been discontinued
Discontinued June 24, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
36,000 BTU, R-32, 21.5 SEER2 Multi F Multi Zone Inverter Heat Pump (Outdoor Unit)
Brand:
LG
SKU:KUMXB361A
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
32800 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Number of Zones
4
Product Highlight: Voltage
208/230V

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




What Sets This Unit Apart?

Easy to Install – Contractors will be able to install the unit quickly as the pipes connecting the outdoor and indoor units are designed to run throughout a house with minimal disruption

32,800 BTU Cooling, 36,000 BTU Heating Capacity – Provides reliable year-round comfort and precision temperature control for spaces up to 2000 sq. ft.

Innovative Inverter – The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.

Product Overview

Designed to provide maximum efficiency and comfort with minimal maintenance and installation times, the LG Multi F Inverter Heat Pump (LMU363HV) is a top choice for homeowners and contractors alike.

The installation process is streamlined and minimally invasive, as the small pipes connecting the indoor and outdoor units can be easily run throughout a home in just a few days without the need for major renovations. Once it’s installed, the heat pump allows users to precisely control the temperature throughout their home.

For more information about the LG Multi F Inverter Heat Pump or proper mini-split sizing, check out the resource section at the top of this page. Explore our full selection of LG units here.

Product Features:
  • Auto Operation
  • Auto Restart Operation
  • Defrost/Deicing
  • Inverter (Variable Speed Compressor)
  • Built-in low ambient standard down to 14 Degrees Fahrenheit
  • Restart Delay (3 Minutes)
  • Self Diagnosis
  • Soft Start

Performance:
  • Nominal Cooling Capacity (Btu/h) 34,000
  • Nominal Heating Capacity (Btu/h) 41,000
  • Cooling (F DB) : 14 to 118
  • Heating (F WB) -4 to 64

Product Specifications:
  • Max Number of Connectible Indoor Units: 4
  • Min Number of Indoor Units: 2
  • Heat Exchanger Coating : GoldFin
  • Refrigerant Type: R410A
  • Refrigerant Control: EEV

Piping:
  • Refrigerant Charge (lbs): 6.17
  • Liquid Line (in, OD) 1/4 x 4
  • Vapor Line (in, OD): 3/8 x 4
  • Max Total Piping (sq. ft): 246.1
  • Max ODU to IDU Piping (ft) : 82
  • Piping Length (no additional refrigerant, ft) : 98.4
  • Max Elevation between ODU and IDU (ft) : 49.2
  • Max Elevation between IDU and IDU (ft) : 24.6

Specs

–
Type:

Multi-Split

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

32800

Heating Capacity (BTU):

36000

Number of Zones:

4

Voltage:

208/230V

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

Application:

Cooling

Energy Star Rated:

Yes

Liquid Line:

1/4"

Suction Line:

3/8"

Weight (lbs):

148 lbs

Mount:

Ceiling

Wall

Warranty:

5 Year Compressor/2 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

250 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
SKU: 10700108
Genesis Cable