Apply to be a TradeMaster!
Main product image of 60,000 BTU, R-410A, Multi F MAX Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

60,000 BTU, R-410A, Multi F MAX Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LMU601HV
Rating:
(0)
Q&A:
(0)
60,000 BTU, R-410A, Multi F MAX Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LMU601HV has been discontinued
Discontinued July 11, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
60,000 BTU, R-32, 20.5 SEER2 Multi F MAX Multi Zone Inverter Heat Pump (Outdoor Unit)
Brand:
LG
SKU:KUMXB601A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: Heating Capacity (BTU)
64000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Number of Zones
8
Product Highlight: Voltage
208V, 208/230V, 230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebate Center


Product Features:
  • R1 Scroll (Variable Speed) Compressor
  • Auto operation
  • Auto restart
  • Self diagnosis
  • Defrost / Deicing
  • Low ambient cooling down to 14°F
  • Soft start
  • Restart delay (3 minutes)
Performance:
  • Nominal Cooling Capacity (Min.-Rated-Max., Btu/h): 10,800~60,000~65,000
  • Nominal Heating Capacity (Min.-Rated-Max., Btu/h): 12,420~64,000~68,000
Piping:
  • Refrigerant Charge (lbs) : 11.46
  • Liquid Line (OD) : 3/8" (1 Each)
  • Vapor Line (OD): 3/4" (1 Each)
  • Max Total Piping² : 475.7 ft
  • Max ODU to IDU Piping: 32.8 / 229.6
  • Piping Length (no add'l refrigerant, ft): 180.4 ft.
  • Max Elevation between ODU and IDU: 98.4 ft.
  • Max Elevation between IDU and IDU: 49.2 ft
Unit Data:
  • Refrigerant Type: R410A
  • Refrigerant Control: EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 56/58
  • Net Unit Weight (lbs) : 218
  • Shipping Weight (lbs) : 243
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 8

Specs

Cooling Capacity (BTU):

60000

Heating Capacity (BTU):

64000

Number of Zones:

8

Voltage:

208V

208/230V

230V

Phase:

1

Frequency:

60 Hz

Liquid Line:

3/8"

Suction Line:

3/4"

Refrigerant Type:

R-410A

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

54 Replacement Parts

Solenoid, EBE61441605
SKU: EBE61441605
LG
Motor Assembly, DC, Outdoor, 4681A20172Q
SKU: 4681A20172Q
LG
Orifice, 4948A20011G
SKU: 4948A20011G
LG
Transformer, Reactor, EBJ62950506
SKU: EBJ62950506
LG
Cover, MCK39626220
SKU: MCK39626220
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM