Apply to be a TradeMaster!
Main product image of 33,000 BTU, R-410A, 18.5 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)
Magnifying glass
Hover image to zoom

33,000 BTU, R-410A, 18.5 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)

Brand:
LG
SKU:
LSN363HLV3
Rating:
(0)
Q&A:
(0)
33,000 BTU, R-410A, 18.5 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN363HLV3 has been discontinued
Discontinued June 24, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
36,000 BTU, R-32, 20 SEER2 Wall Mounted Extended Piping Single Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNSAP361A
(1)
Order by today, receive 4 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
33000 BTUs
Product Highlight: Heating Capacity (BTU)
35200 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Connection Type
Flare Connection

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: This product is not compatible with previous models.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU363HLV3) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Features:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient standard, down to 14°F (cooling mode)
  • Chaos wind
  • Inverter (variable speed compressor)
  • Jet cool/Jet heat
  • Smart Diagnosis
  • Washable Filter
  • Condensate  Sensor Connection
  • Self-cleaning indoor coil
  • Built-in base pan heater
  • Built-in Wi-Fi via Smart ThinQ app

Specs

Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

33000

Heating Capacity (BTU):

35200

Dehumidification (Pts/Hr):

5.49

Fan Speeds:

6/6/6

Voltage:

208/230V

Phase:

1

Hertz:

60

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

164

Connection Type:

Flare

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need