Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, SEER 17 Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, SEER 17 Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Outdoor Unit)

Brand:
LG
SKU:
LSU090HFV3
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, SEER 17 Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU090HFV3 has been discontinued
Discontinued October 17, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU, R-32, 18 SEER2 Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Outdoor Unit)
Brand:
LG
SKU:KUSAE091A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10900 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Wall

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebate Center


Features:
  • 24-Hour on/off timer
  • 2-Way (up / down) auto swing
  • Auto changeover
  • Auto restart
  • Jet cool/Jet heat
  • Condensate sensor connection
  • Energy saving
  • Inverter (variable speed compressor)
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

Specs

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Heating Capacity (BTU):

10900

Cooling Capacity (BTU):

9000

Number of Zones:

1

Phase:

1

Hertz:

60

Voltage:

208/230V

Mount:

Wall

Fan Speeds:

6/6/6

Energy Star Rated:

No

Liquid Line:

1/4"

Connection Type:

Flare

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Heating Capacity (BTU)
Cooling Capacity (BTU)
Number of Zones
Voltage
CURRENT ITEM
Product Image of 9,000 BTU, R-410A, SEER 17 Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Outdoor Unit)
9,000 BTU, R-410A, SEER 17 Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Outdoor Unit)
SKU: LSU090HFV3
Outdoor Unit
10900
9000
1
208/230V

You May Also Need