Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)

Brand:
LG
SKU:
LUU097HV
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
LUU097HV has been discontinued
Discontinued October 30, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
9,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Brand:
LG
SKU:LUU090HV
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
11000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
20.2 Rating
Product Highlight: Energy Star Rated
Yes

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
LG Rebate Center


This is an outdoor unit only. Indoor unit (LCN097HV4) must be purchased separately.

Features:
  • Operating Range: Outdoor Unit: Cooling (°F DB) 0-118, Heating (°F WB) -4-64
  • Inverter ( Variable speed compressor )
  • Internal condensate pump
  • Swirl Wind
  • Jet Cool
  • Independent vane control
  • Evaporator frost control
  • Auto Restart
  • Auto Changeover
  • Ultra-quiet turbo fan
  • Night quiet operation


Please Note: Image does NOT depict exact outdoor unit. Image is representative only.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Product Type:

Outdoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

11000

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

Refrigerant Type:

R-410A

SEER:

20.2

EER:

13.65

HSPF:

10.5

Outdoor Voltage:

230/208-60-1

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Weight (lbs):

89 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

49 Replacement Parts

Holder, Sensor, MEG63259002
SKU: MEG63259002
LG
Clip, 4H01050A
SKU: 4H01050A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM