Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Single Zone Ceiling Cassette Air Cond/Heat Pump - Indoor Unit
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Single Zone Ceiling Cassette Air Cond/Heat Pump - Indoor Unit

Brand:
LG
SKU:
LCN097HV4
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Single Zone Ceiling Cassette Air Cond/Heat Pump - Indoor Unit
Magnifying glass
Hover image to zoom
Direct Replacement:
9,000 BTU, R-32, 22.2 SEER2 Multi F 2 x 2 4-Way Ceiling Cassette High Efficiency Single/Multi Zone Inverter Heat Pump w/out Grill (Indoor Unit)
Brand:
LG
SKU:KNUDB091A
(0)
Order by 6PM, receive 8 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10400 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Energy Star Rated
No

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


*** NOTE: Although product is depicted with cassette grill, the grill (PT-UQC or PT-QCHW0) is not included and must be purchased separately.

This is an indoor unit. The outdoor unit (LUU097HV)must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Product Features:
  • 2 Thermistor control
  • 24-Hour on/off timer
  • Auto operation
  • Auto restart
  • Chaos swing
  • Control lock function
  • Drain Pump
  • Group control
  • Inverter (variable speed fan)
  • Jet Cool
  • Compatible with Single Zone ODU: LUU097HV
  • Included Accessory: Wireless Handheld Controller - PQWRHQ0FDB
Product Specifications:
  • Cooling Capacity: 9,000 BTU/hr
  • Heating Capacity: 10,400 BTU/hr
  • Fan Air Flow Rate (CFM): 300/265/230
  • Sound Level (H/M/L): 36/33/30 dB(A)+3
  • Power Supply: 208-230 V, 60 Hz
  • Liquid Piping Connections: 1/4"
  • Gas Piping Connections: 3/8"
  • Drain OD,ID: 1-1/4", 1"
  • Temperature Sensor: Thermistor
  • Refrigerant: R410A
  • Weight of Unit: 31 lbs
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10400

Type:

Multi-Split

Sensor Element:

Thermistor

Liquid Line:

1/4"

Suction Line:

3/8"

Mount:

Ceiling Recessed

Energy Star Rated:

No

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need