Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, Multi Zone Vertical Air Handling Unit (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, Multi Zone Vertical Air Handling Unit (Indoor Unit)

Brand:
LG
SKU:
LVN240HV4
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, Multi Zone Vertical Air Handling Unit (Indoor Unit)
Magnifying glass
Hover image to zoom
LVN240HV4 has been discontinued
Discontinued November 12, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
24,000 BTU, R-32, Multi F Multi-Position High Efficiency Multi Zone Air Handler Unit (Indoor)
Brand:
LG
SKU:KNMLB241A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
18 Rating
Product Highlight: Ton
2

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an indoor unit. The outdoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Customers desiring traditional, ducted infrastructure can still benefit from inverter technology with the LG Vertical Air Handler (VAHU). As 4-way configurable unit contractors have the flexibility to install the unit in a way that’s best suited for the application.

This is an air handling indoor unit that can be installed in nearly any ducting run. LG's air handlers are designed to provide powerful heating and cooling for the major rooms in your home or business. Capable of managing high air speeds and volumes effortlessly, the LVN180HV4 is an impressive addition to large mini split systems.

Features:
  • Increased design flexibility with configurable 4-way installation
  • Energy-efficient operation reduces total cost of ownership
  • Features an Electronically commutated motor (ECM) motor making it eligible for a number of rebates
  • Wi-Fi capable enabling effortless control using the SmartThinQ app
  • Built-in LG Dry Contact allows for easy integration of 3rd party thermostats


Specs

–
Product Type:

Indoor Unit

Ton:

2

Heating Capacity (BTU):

27000

Cooling Capacity (BTU):

24000

EER:

12.5

SEER:

18

Air Circulation (CFM H/M/L):

710/640/480

Application:

Heating

Cooling

Refrigerant Type:

R-410A

Suction Line:

5/8"

Liquid Line:

3/8"

Modes:

Cooling

Fan

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

33 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM