Apply to be a TradeMaster!
Main product image of 1/4" USS Flat Washer (Pack of 100)
Magnifying glass
Hover image to zoom

1/4" USS Flat Washer (Pack of 100)

Brand:
LH Dottie
SKU:
FW14
Rating:
(1)
Q&A:
(0)
1/4" USS Flat Washer (Pack of 100)
Magnifying glass
Hover image to zoom
$6.44 each
In Stock
In Stock
Get 23 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Finish
Zinc Plated
Product Highlight: Material
Carbon Steel

Description

–
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard.

Specifications:
  • Type: Flat Washer
  • Size: 1/4"
  • Inside Diameter: 0.327'' - 0.307"
  • Outside Diameter: 0.749'' - 0.727"
  • Thickness (in): 0.080'' - 0.051"
  • Material: Carbon Steel
  • Finish: Zinc Plated

Specs

–
Size:

1/4"

Finish:

Zinc Plated

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, bad packaging.

The container that held the washers was busted upon opening the packages. I have to manually count and organize over 500 washers. The product was great. Not so much for the packaging. Took off two stars for how packages were organized in delivery boxes upon arrival. This was not a shipping carrier issue.
LogOne
Nashville, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy