Apply to be a TradeMaster!
Main product image of MFTHW140, 129,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)
Magnifying glass
Hover image to zoom

MFTHW140, 129,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)

Brand:
Laars
SKU:
MFTHW140NA2XN
Rating:
(1)
Q&A:
(1)
MFTHW140, 129,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$2,693.78 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Fri, Nov 27

MANUALS (2)

Brochure

This item replaces: MFTHW140NA1XN

Lift Gate

–
This product weighs 109 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
129000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Mount
Wall
Product Highlight: Inlet Size
1-1/4" NPT
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebate
Most states are offering rebates until December 31, 2032 to consumers for the appliances purchased on or after January 1, 2023 that meet certain energy efficiency standards. You can find available residential rebates on select products in your area by clicking here.

The Laars FT Series advanced fire tube heat exchanger uses the latest technology in fire tube construction with a corrosion-resistant stainless steel design, resulting in quick heating response, ultra high efficiency & years of reliable service.

Product Features
  • Wall Hung Boiler
  • Modulates with up to 10:1 turndown to reduce energy use
  • Durable, stainless steel fire tube heat exchanger for long life and superior heating performance
  • Environmentally friendly, ultra high 95% AFUE efficiency
  • Long life, high performance blower offers reliable, quiet operation
  • Integrated, fast acting domestic hot water tank resulting in hot water fast, when you need it
  • Left side access panel to help get to hard to reach components

Specs

–
Application:

Heating

Mount:

Wall

Inlet Size:

1-1/4" NPT

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

BTU Input:

140000

BTU Output:

129000

DOE Rating:

129000

Pressure Relief:

30 psi

Voltage:

120v

Features:

Condensing

Wall Mounted

Height (Inches):

29"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect for my house

Product was easy to install and setup. The "installer" programming section allowed me to tune the unit to meet my requirements. I was able to de-rate the unit down to 80,000 BTu to save on fuel and still have capacity for future expansion. The ability to set a lower temp for the domestic water is a real energy saver.
Charley
Syr. NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Dimension Width X Depth ? Exhausted on the left facing the unit. I'm replacing Westinghouse WBRCLP-140W

Asked by Kerry 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kerry. This boiler measures 29" H x 17-3/8" W x 15-3/8" D.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy