Apply to be a TradeMaster!
Main product image of 3" x 8 Ft. Flexible Semi-Rigid Aluminum Duct w/ Crimped End
Magnifying glass
Hover image to zoom

3" x 8 Ft. Flexible Semi-Rigid Aluminum Duct w/ Crimped End

SKU:
293-LAMBRO
Rating:
(1)
Q&A:
(0)
3" x 8 Ft. Flexible Semi-Rigid Aluminum Duct w/ Crimped End
Magnifying glass
Hover image to zoom
$8.88 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–
Includes: 1 - aluminum semi-rigid duct w/ crimped end

Specs

–
Length (Feet):

8'

Material:

Aluminum

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pleased with service.

Easy to order and received on time. Packaged very well.
Z man
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy