Shop Resideo Sale
Main product image of 3" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom

3" Aluminum Adjustable Elbow (22.5° to 90°)

SKU:
2300
Rating:
(2)
Q&A:
(1)
3" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom
$4.69 each
BOX UP & SAVE 14%
$48.12 box of 12
$4.01 each
In Stock
In Stock
Get 5 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Angle
90°, 45°, 22.5°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

90°

45°

22.5°

Diameter (Inches):

3"

Gauge:

26

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3" x 25 Ft. Flexible Semi-Rigid Aluminum Duct
SKU: 333-LAMBRO
Lambro Industries

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

TRASH

These fittings are so thin that when you try to run a screw them the bend in, not only that, the fittings come apart at the joints when working with them,
The Real Plumber
East Coast
5 years ago
Was this review helpful to you?

Servicable elbow

perfectly usable lightweight 3" elbow. No defects
Airplanemeister
Delaware
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How does this elbow adjust?

Asked by Hannah 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

To adjust the degree you simply remove a section from the elbow.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy