Apply to be a TradeMaster!
Main product image of 3" White Plastic Under Eave Vent
Magnifying glass
Hover image to zoom
3" White Plastic Under Eave Vent
Magnifying glass
Hover image to zoom
$7.97 each
BOX UP & SAVE 13%
$83.52 box of 12
$6.96 each
In Stock
In Stock
Get 66 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
  • Damper prevents outside elements from entering the vent
  • UV inhibitor added to vents

Specs

–
Product Type:

Vent

Size:

3"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 8 Ft. Flexible Semi-Rigid Aluminum Duct w/ Crimped End
SKU: 293-LAMBRO
Lambro Industries

Product Reviews

4.67 out of 6 reviews
83% would recommend this product
4.67
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Under eave exhaust vent

I could not find this vent at large hardware stores or in smaller plumbing and HVAC stores locally. SupplyHouse had it, shipped it and it arrived within three days. The vent was a perfect fit and was easy to install. It does not come with screw to attach it, but I reused the screws from the old vent. Good quality product. What I received was exactly what I ordered and exactly what I needed!
Walter
Winston Salem, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good, but flap seems useless

I may just not understand its purpose, but I don't get why the hinged flap is there. If you mount the vent with the opening facing down, which is how I see all vents mounted, the flap just hangs open, so I don't see the point of it at all unless it was on a spring or something. However the vent itself is sturdy plastic and looks good, I just removed the flap. It's just open but would have been with flap hanging anyway.
Ryan
Nampa Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Under Eave vent was just what I needed to replace the damaged one on my house. Great price and shipped quickly. Will definitely order from Supply House again. Thank you so much!!
Nea
Benson, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Works well, opens, and closes nicely when attached to a flat surface.
Matty
Houston, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products and great service

Great for Bath vents
charles
niceville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this ender eave vent again.

I used this under eave vent for a bathroom vent. The new bathroom fan was 3" and I wanted a 3" eave vent to match. I liked that I could set it up to blow away from the house instead of just down from the eave. It would have been nice if it had a screen, but I was able to easily add a screen to it.
DIY Tech
Boston, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy