Shop Klein Tools Limited Time Promotion
Main product image of 8" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom

8" x 8 Ft. Flexible Semi-Rigid Aluminum Duct

SKU:
310-LAMBRO
Rating:
(17)
Q&A:
(0)
8" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom
310-LAMBRO has been discontinued
Discontinued April 17, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
8" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
SKU:310T
(3)
Order by 6PM, receive 22 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–
Features:
  • Aluminum semi-rigid duct
  • Semi-rigid duct will not collapse, sag or kink
  • Flame resistant & durable

Specs

–
Length (Feet):

8'

Material:

Aluminum

Diameter (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" x 10 Ft. Triple Lock Aluminum Flex Duct
SKU: 1TLXXXX1010
Z-FLEX

Product Reviews

3.88 out of 17 reviews
71% would recommend this product
3.88
out of 17 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
6%
1 star
24%
WRITE A REVIEW

Most Liked Positive Review

Perfect product for odd space

we remodeled our kitchen and needed a flexible duct for our range hood in order to go around a stud (basically a 90 from hood to outside but off to the side about 6"). This was perfect as it allowed us tto complete the project without having to move the stud.
VS

Most Liked Negative Review

Flimsy

This stuff is pretty worthless. Don't attempt to put any pressure on it to stretch it or make turns. It will unravel in a heartbeat. I ended up throwing it away after several attempts to make it work
Showing 1-10 of 17 reviews

Too small and a little flimsy.

I think the outside diameter on this must be 8 inches. I could not get it over an 8" pipe or boot without tearing it. The more I worked on it, the more tiny pin holes I began to notice as well.
Sam
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for tight crawlspace installation.

Great thing about it is that Supply House shipped it quickly to me.
Dave
Dennis, ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super thin and flimsy, not as advertised

This is a very thin version of the product we've ordered for years. It not much thicker than aluminum foil. The pictured product is a semi-rigid material and much stronger. We have been using this for years and know the difference.
person
Dallas
4 years ago
Was this review helpful to you?

I would like to buy this product again

I used for exhaust pipe good quality and price and shipping.
Manny
Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product not durable

I would not recommend this product, I returned it and still haven't been compensated…
W
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great,

Delivery was quick and easy. Product was perfect for the job . Only thing was it didn't stretch to 8'. Best I could do was 7' . Still worked out.
CB
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Ordered

Order was fill promptly.. Great Service.
Mike
Sebastian, Fl.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality. Good value

Use this for commercial dryer ventilation. Easy to use and durable.
Big Al
Flagstaff, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well for my piped-heat-exchanger project

rigid enough, yet flexible enough, perfect.
BJ
Mesa, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for heat pump water heater intake and exhaust

Nice big size to get optimum air flow. It's ready to work with if you don't manhandle it. It comes about 3' long but stretches quite a bit, I assume to 8 ft. I only expanded it a couple feet, bent a 45 degree turn on one end, and 90 degree turn on the other end.
Dr. No
California
5 years ago
Was this review helpful to you?