Apply to be a TradeMaster!
Main product image of 4" Aluminum Preferred Hood Wall Vent
Magnifying glass
Hover image to zoom

4" Aluminum Preferred Hood Wall Vent

SKU:
344S
Rating:
(3)
Q&A:
(0)
4" Aluminum Preferred Hood Wall Vent
Magnifying glass
Hover image to zoom
$12.17 each
In Stock
In Stock
Get 101 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Specs

–
Product Type:

Vent

Size:

4"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 25 Ft. Flexible Semi-Rigid Aluminum Duct
SKU: 334-LAMBRO
Lambro Industries

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect 😎😎Thanks 🤠

The 4" Aluminum Preferred Hood Wall Vent works perfectly for my dryer vent installation. The aluminum feels sturdy and well-made, and the spring-loaded damper closes tightly to keep out pests and drafts. Installation was straightforward, and the included trim plate made it look neat. Overall, a durable and affordable choice.Looks good on the exterior wall and feels like it will last a long time.
Samrat
Manassas , VA
1 years ago
Was this review helpful to you?

Ducky hood

all good
Just what I wanted
DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find

Was what I was looking for
Kurt
Morris, il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy