Apply to be a TradeMaster!
Main product image of 4" x 25 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom

4" x 25 Ft. Flexible Semi-Rigid Aluminum Duct

SKU:
334-LAMBRO
Rating:
(18)
Q&A:
(0)
4" x 25 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom
$24.77 each
In Stock
In Stock
Get 186 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
25' Length
Product Highlight: Material
Aluminum

Description

–
4" x 25 Ft. Flexible Semi-Rigid Aluminum Duct by Lambro Industries

This 4 inch diameter by 25 foot long flexible semi-rigid aluminum duct delivers reliable, code-compliant venting for clothes dryers and other exhaust applications where traditional flexible ducts fall short. The semi-rigid aluminum construction means it will not collapse, sag, or kink during installation or operation, giving you a safer, longer-lasting vent run than vinyl or foil alternatives. Built flame resistant and durable, this duct is designed for professionals and homeowners who need a flexible solution that holds its shape and maintains airflow efficiency over the full 25 foot length. Lambro Industries engineers this duct to meet the demands of gas and electric dryer installations, bathroom exhaust systems, and similar venting needs where building codes require metal ducting.


Key Features & Benefits
  • Semi-Rigid Aluminum Construction: The aluminum forms a flexible yet self-supporting structure that holds its shape without external framing. You get the routing flexibility of a flex duct combined with the rigidity and safety of metal, reducing installation time and eliminating the sagging and crushing issues common with vinyl products.
  • Will Not Collapse, Sag, or Kink: The engineered corrugated design maintains an open airway even when bent or routed through tight spaces. Your dryer or exhaust fan operates at full efficiency because the duct holds its internal diameter, preventing airflow restriction and lint buildup that lead to fire hazards and appliance damage.
  • Flame Resistant: Aluminum is inherently non-combustible and meets fire safety standards for dryer venting. This gives you code compliance and peace of mind, especially critical in dryer exhaust applications where lint accumulation and high temperatures create fire risk.
  • Durable Material: Aluminum resists tearing, moisture, and temperature extremes far better than plastic or foil ducts. You install it once and it stays intact through years of use, eliminating the need for frequent replacement and reducing long-term maintenance costs.
  • 4 Inch Diameter: The 4 inch size is the industry standard for residential dryer venting and many bathroom exhaust fans. This ensures compatibility with standard dryer outlets, wall caps, elbows, and clamps you already have or can source locally.
  • 25 Foot Length: The continuous 25 foot run lets you connect appliances to exterior vents without splicing multiple short sections together. Fewer joints mean fewer potential leak points, better airflow, and faster installation on longer runs between laundry rooms and exterior walls.

Compatibility & Requirements

This duct is compatible with 4 inch dryer outlets on gas and electric clothes dryers, 4 inch bathroom exhaust fans, and other 4 inch diameter venting applications. You will need 4 inch hose clamps or foil tape to secure connections at each end. The duct ships in a compressed coil and requires two people to fully extend it to the 25 foot length, though it takes some effort to stretch it out completely.


Installation & Care

Route the duct with as few bends as possible to maintain maximum airflow. Secure each end with metal hose clamps and seal joints with metal foil HVAC tape, not plastic duct tape. The semi-rigid structure allows you to shape gentle bends and curves without needing rigid elbows, simplifying routing through walls, floors, and crawl spaces. Clean the interior periodically by disconnecting it from the appliance and using a vent brush or vacuum to remove lint and debris buildup.


What's Included
  • One 4 inch diameter by 25 foot length flexible semi-rigid aluminum duct

Frequently Asked Questions

Q: Is this duct safe for gas dryer installations?

A: Yes. The duct is constructed from flame-resistant aluminum, making it suitable for both gas and electric dryer venting. The material is non-combustible and meets fire safety standards required for dryer exhaust systems, which is critical given the high temperatures and lint accumulation in dryer vents.


Q: How much of the 25 feet can I actually use when installed?

A: The duct ships compressed and requires stretching to reach the full 25 foot length. It measures 25 feet when fully extended, though full extension requires applying significant stretching force with two people. Plan to use two people during installation to pull the duct to its full length before securing the ends.

Specs

–
Length (Feet):

25'

Material:

Aluminum

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Aluminum Adjustable Elbow (22.5° to 90°)
SKU: 2310-LAMBRO
Lambro Industries

Product Reviews

4.78 out of 18 reviews
94% would recommend this product
4.78
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

GREAT product ... so happy with the quality

This was perfect for our needs with our gas dryer. We live in a major city and could NOT find a (gas) dryer (exhaust) duct anywhere that was the correct size and material required. I was so happy to be routed to this website. It was not easy to find what we needed, and again, I am grateful to have found this. The product is well made and sturdy - much sturdier than anything we've had in the last 50 years. And it is flexible enough to be able to vent it where our current (and possibly not safe :-( duct is Shipping was quick and the packing was phenomenal. Delivery was as requested as well (thanks and shout out to UPS).
VS

Most Liked Negative Review

Short

Stretched it out as far as I could. Only 15 ft, now I need to go buy more. Would not recommend.
Showing 1-10 of 18 reviews

I will definitely deal with you again

Product as described, good price ,fast shipping. Item was Over protected for shipping ,I'm impressed look for further orders +++++
Dave
Indiana
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed and worked like a charm!

We bought this aluminum duct along with an elbow and some clamps and are extremely happy with the purchase. I was a little skeptical at first as to whether the semi-rigid duct would be able to extend to a full 25 feet BUT, sure enough, with a slow pull between two people we easily achieved the length (24 ft) that we needed. I would definitely but this duct again.
CH
Vermont
4 months ago
Was this review helpful to you?

Great product for a great price.

Great quality as expected, the length is true but it does take some effort and 2 people to get the full 25 ft. Overall it worked great for my application.
Clyde
Chicago
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The way to run vents

This is the right flex duct. Semi rigid, not a modified HVAC duct. Simplifies inspections as you potentially can have no elbows in the duct run. Metal hose clamps and HVAC duct tape for the ends and you're done.
Tom
PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

Very hard to find a 20+ ft semi-rigid aluminum duct. I was afraid I would have to have a rigid duct professionally installed and I was quoted over $1000. I finally found this one here and it's been working great for a year.
Joe
Concord, NH
1 years ago
Was this review helpful to you?

GREAT product ... so happy with the quality

This was perfect for our needs with our gas dryer. We live in a major city and could NOT find a (gas) dryer (exhaust) duct anywhere that was the correct size and material required. I was so happy to be routed to this website. It was not easy to find what we needed, and again, I am grateful to have found this. The product is well made and sturdy - much sturdier than anything we've had in the last 50 years. And it is flexible enough to be able to vent it where our current (and possibly not safe :-( duct is Shipping was quick and the packing was phenomenal. Delivery was as requested as well (thanks and shout out to UPS).
Therese'
Philadelphia
1 years ago
Was this review helpful to you?

We buy these often

Thet are just as advertised & work great.
Oscar
Frankfort, IL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT AND EXPERIENCE!!!

GREAT QUALITY AND EXACTLY AS DESCRIBED!
APRIL
ALABAMA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Short

Stretched it out as far as I could. Only 15 ft, now I need to go buy more. Would not recommend.
Tony
Amery, Wisconsin
2 years ago
Was this review helpful to you?

Excellent experience

Received my product earlier than promised and it was packaged extremely well. I will buy from them again.
Webbuzzard
Lewes, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy