Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Wall Vents
6" Aluminum Wall Cap
Brand:
Lambro Industries
SKU:
346S
Rating:
(0)
Q&A:
(1)
Hover image to zoom
346S has been discontinued
Discontinued March 4, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
6" Aluminum Wall Exhaust Hood Vent w/ Spring Damper & Screen, 3" Pipe (22 Gauge)
Brand:
Lambro Industries
SKU:
3460S
(0)
Order by
today
, receive 85 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
6"
Aluminum
Description
–
Note: Size shown indicates the Duct Size of this product.
Spring controlled damper
Specs
–
Product Type:
Cap
Size:
6"
Material:
Aluminum
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
8" Round Duct Aluminum Fresh Air Inlet Wall Cap
SKU:
643FA
Broan
6" x 25 Ft. Triple Lock Aluminum Flex Duct
SKU:
1TLXXXX0625
Z-FLEX
6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU:
724-LAMBRO
Lambro Industries
6" Galvanized Worm Gear Clamps
SKU:
381-LAMBRO
Lambro Industries
6" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct
SKU:
246
Lambro Industries
6" x 8 Ft. Triple Lock Aluminum Duct (Non-Insulated)
SKU:
1TLXXXX0608
Z-FLEX
4" Aluminum Preferred Hood Wall Vent
SKU:
344S
Lambro Industries
6" x 60" Galvanized Snap-Lock Pipe - 30 Gauge
SKU:
749
Lambro Industries
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: How long is the collar?
1 Answer
Asked by Mike 3 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse
Hello Mike, thanks for writing in. This cap has a 3 inch connection collar length.
Was this review helpful to you?
1
0
Flag this review
×
Video