Apply to be a TradeMaster!
Main product image of 8" Round Duct Aluminum Fresh Air Inlet Wall Cap
Magnifying glass
Hover image to zoom

8" Round Duct Aluminum Fresh Air Inlet Wall Cap

Brand:
Broan
SKU:
643FA
Rating:
(1)
Q&A:
(0)
8" Round Duct Aluminum Fresh Air Inlet Wall Cap
Magnifying glass
Hover image to zoom
$89.00 each
In Stock
In Stock
Get 37 Thu, Nov 5
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Duct Size
8"

Description

–
  • For 8" Round Duct
  • Without Backdraft Damper
  • Aluminum Natural Finish
  • Specs

    –
    Product Type:

    Wall Cap

    Material:

    Aluminum

    Duct Size:

    8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    8" Round Duct Aluminum Wall Cap
    SKU: 643
    Broan

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I will use Supply House again

    Product is excellent
    Dusty
    Sweet VAlley, PA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy