The Day Savers – A National Tradesmen Day Contest
Main product image of 8" x 24" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom

8" x 24" Aluminum Snap-Lock Pipe

SKU:
425-LAMBRO
Rating:
(2)
Q&A:
(0)
8" x 24" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom
$18.07 each
In Stock
In Stock
Get 103 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
24" Length

Specs

Product Type:

Pipe

Diameter (Inches):

8"

Length (Inches):

24"

Material:

Aluminum

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

8" Aluminum Adjustable Elbow (22.5° to 90°)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

good product and good price

i have used aluminum pipe in heating. i use these on my birdhouse poles to keep cats and snakes from climbing them. i fill top and bottom with spray foam. they don't rust.
jimmyc
gore,va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, i will buy again

i used this product to put beneath a bluebird house so the cat could not climb it. also i am working on closing the ends so snakes can not get them also. people before you buy check with SupplyHouse! they are the best!!!!
jimmyc
gore,va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy