Apply to be a TradeMaster!
Main product image of 8" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom

8" Aluminum Adjustable Elbow (22.5° to 90°)

SKU:
435
Rating:
(2)
Q&A:
(0)
8" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom
$12.67 each
In Stock
In Stock
Get 71 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Angle
90°, 22.5°, 45°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

90°

22.5°

45°

Diameter (Inches):

8"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" x 15 Ft. Triple Lock Aluminum Flex Duct
SKU: 1TLXXXX0815
Z-FLEX

Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

too thin fell appart

This is not the kind of quality any should be using. The rings fell apart and were hard to reattach. Not worth it I would just skp it.
Seb
LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really thin, delicate, cheap construction

You get what you pay for I guess. You can dent this thing by breathing on it. Thin to the extreme. Really difficult to install due to mismatched sizing with my existing pipe. Got it done, and I saved a few bucks, so there's that. This is being used with a coal boiler installation, so thankfully high stack temperatures won't be an issue. No way I'd use this with a wood stove. It would burn through!
Smithsonite
western central MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy