Apply to be a TradeMaster!
Main product image of 6" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom

6" Aluminum Adjustable Elbow (22.5° to 90°)

SKU:
433-LAMBRO
Rating:
(1)
Q&A:
(1)
6" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom
$5.29 each
In Stock
In Stock
Get 101 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Angle
90°, 45°, 22.5°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

90°

45°

22.5°

Diameter (Inches):

6"

Material:

Aluminum

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Worked like a charm, they did not pull apart like other cheap ones I have used
Frank
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What gauge are these fittings?

Asked by Brian 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Brian! This is 26 gauge.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy