Apply to be a TradeMaster!
Main product image of 6" x 60" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom

6" x 60" Aluminum Snap-Lock Pipe

SKU:
429-LAMBRO
Rating:
(4)
Q&A:
(1)
6" x 60" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom
$36.86 each
In Stock
In Stock
Get 114 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
60" Length

Specs

–
Product Type:

Pipe

Diameter (Inches):

6"

Length (Inches):

60"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

hard to find 6" aluminum vent pipe

hard to find 6" aluminum vent pipe
Gary
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More than I thought

I used this for a bathroom vent. It was exactly what I needed however it was a package of 10 pieces and I expected 1
Theo
Milwaukee, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Exactly what I needed for high humidity exhaust in a cold environment to replace plastic ducting that the critters had built a hotel inside.
Bruce
Owego NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

aluminum stovepipe

Returned pipe as the aluminum is too thin.
Evonne
Sarasota FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the guage of this?

Asked by Mike 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

It is 28-Gauge Aluminum

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy