Apply to be a TradeMaster!
Main product image of 6" x 24" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom

6" x 24" Galvanized Snap-Lock Pipe - 30 Gauge

SKU:
704-LAMBRO
Rating:
(0)
Q&A:
(0)
6" x 24" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom
$13.73 each
In Stock
In Stock
Get 33 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Length (Feet)
2' Length
Product Highlight: Material
Galvanized Steel

Specs

–
Length (Feet):

2'

Product Type:

Pipe

Size:

6"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Galvanized Transition (3-1/4" x 10" Round)
SKU: 137-LAMBRO
Lambro Industries
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy