Apply to be a TradeMaster!
Main product image of 7" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom

7" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)

SKU:
725
Rating:
(1)
Q&A:
(0)
7" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom
$9.86 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Material
Galvanized Steel
Product Highlight: Angle
22.5°, 90°, 45°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

22.5°

90°

45°

Size:

7"

Material:

Galvanized Steel

Gauge:

30

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU: 724-LAMBRO
Lambro Industries

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

7" elbow

Good quality and fast delivery
Mike
Brewster NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy