Apply to be a TradeMaster!
Main product image of 5" x 60" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom

5" x 60" Galvanized Snap-Lock Pipe - 30 Gauge

SKU:
748-LAMBRO
Rating:
(0)
Q&A:
(0)
5" x 60" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom
$21.21 each
In Stock
In Stock
Get 20 Wed, Jul 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5"
Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
Galvanized Steel

Specs

Length (Feet):

5'

Product Type:

Pipe

Size:

5"

Material:

Galvanized Steel

Gauge:

30

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy