Lasco is the longtime brand name behind PVC pipe and fittings now manufactured under Westlake Pipe & Fittings, part of Westlake Corporation. The product line covers PVC pipe and fittings systems, including specialty-engineered products and PVCO pipe designed to use up to 40% less material than traditional PVC construction.
Lasco-branded fittings serve six core markets: municipal water and sewer systems, plumbing and industrial applications, and water well systems. The other three are agriculture and irrigation, pool and spa equipment, and electrical conduit. Manufacturing and distribution centers across North America support supply for contractors working across these segments, backed by dedicated technical services and specification support.
Product Lines
SupplyHouse carries Lasco-branded PVC fittings for plumbing and industrial, water well, and pool and spa applications. The selection also covers irrigation and agricultural uses. The line also includes PVCO pipe designed to use up to 40% less material than traditional PVC. That spec is worth noting on jobs where reducing installed weight or material cost matters.
Why Contractors Specify Lasco
Contractors specify Lasco products for the breadth of the catalog and for availability across multiple applications. Manufacturing and distribution operate through centers across North America. Plumbing and irrigation contractors can typically source Lasco fittings alongside pipe for the same job without switching brands mid-project. Westlake's stated design goal for its PVC infrastructure products is a service life of 100 years or more. That matters on municipal and commercial work where long-term durability is part of the spec.
How to Choose Lasco Products
Selecting the right Lasco fitting starts with matching the application. Plumbing and industrial DWV work calls for a different fitting than water well casing, pool and spa plumbing, or irrigation piping. Confirm the pressure rating and pipe schedule required for the job before ordering. PVC fittings rated for one application, such as electrical conduit, aren't interchangeable with pressure-rated plumbing fittings. For irrigation and agricultural runs where material weight or cost is a factor, consider PVCO, which is designed to use up to 40% less material than traditional PVC.
Frequently Asked Questions
Is Lasco the same company as Westlake Pipe & Fittings?
Yes. Lasco is the longtime brand name behind PVC pipe and fittings now manufactured under Westlake Pipe & Fittings, part of Westlake Corporation.
What markets do Lasco/Westlake PVC fittings serve?
The product line covers six core markets. Three are municipal water and sewer, plumbing and industrial systems, and water well systems. The others are agriculture and irrigation, pool and spa, and electrical conduit.
What is PVCO pipe, and why would a contractor choose it over standard PVC?
PVCO is a Lasco/Westlake pipe technology designed to use up to 40% less material than traditional PVC. It covers the same applications, which can reduce installed weight and material cost on a job.
Where are Lasco/Westlake products manufactured?
Westlake Pipe & Fittings operates manufacturing and distribution centers across North America, supporting regional supply for plumbing, irrigation, and municipal contractors.
What's the expected service life of Lasco/Westlake PVC infrastructure products?
Westlake designs its PVC infrastructure products, including those sold under the Lasco name, for a service life of 100 years or more as part of its stated durability goals.