Apply to be a TradeMaster!
Main product image of 3" PVC DWV Wye and 45-Degree Elbow Combo
Magnifying glass
Hover image to zoom

3" PVC DWV Wye and 45-Degree Elbow Combo

Brand:
Lasco
SKU:
D501030
Rating:
(0)
Q&A:
(0)
3" PVC DWV Wye and 45-Degree Elbow Combo
Magnifying glass
Hover image to zoom
$28.23 each
In Stock
In Stock
Get 46 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Angle
45°

Description

–
PVC DWV Wye and 45° Elbow Combo

Specs

–
Size:

3"

Angle:

45°

Product Type:

WYE Fitting

Elbow

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Lasco
3"

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
3" PVC DWV Wye
SKU: P600-030
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy