Apply to be a TradeMaster!
Main product image of 3" PVC DWV P-Trap
Magnifying glass
Hover image to zoom

3" PVC DWV P-Trap

Brand:
Lasco
SKU:
D706030
Rating:
(0)
Q&A:
(0)
3" PVC DWV P-Trap
Magnifying glass
Hover image to zoom
$34.18 each
In Stock
In Stock
Get 28 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Specs

–
Size:

3"

Product Type:

P-Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3" PVC DWV P-Trap
3" PVC DWV P-Trap
SKU: D706030
Lasco
3"
3" PVC DWV P-Trap
SKU: P706X-030
3"

You May Also Need

4" PVC DWV Coupling
SKU: P100-040
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy