Apply to be a TradeMaster!
Main product image of 1-1/2" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)
Magnifying glass
Hover image to zoom

1-1/2" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)

Brand:
Lasco
SKU:
D104015
Rating:
(0)
Q&A:
(0)
1-1/2" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)
Magnifying glass
Hover image to zoom
$4.50 each
BOX UP & SAVE 8%
$207.00 box of 50
$4.14 each
In Stock
In Stock
Get 353 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Slip Connection
Product Highlight: Size
1-1/2"
Product Highlight: Thread Type
Female Thread Type

Specs

–
Product Type:

Adapter

Size:

1-1/2"

Connection Type:

Socket x Slip

Thread Type:

Female

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
1-1/2"
Socket x Slip
Female
1-1/2" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)
SKU: P104P-015
1-1/2"
Socket x Slip
Female

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy